Welcome to Würth Slowakia For trade customers only

Ring nut DIN 582, steel C15E, plain

DIN 582, steel, C15E, bare
NUT-EYE-DIN582-C15E-FORGED-M36

Art.-no. 03959036

EAN 4046778387727

Price for selected packaging unit
Ring nut DIN 582, steel C15E, plain

Art.-no. 03959036

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M36

Internal diameter (d1)

70 mm

Outer diameter (d2)

126 mm

Diameter of contact surface (d3)

75 mm

Material

Case hardening steel, 1.1141, C15E

Surface

Plain

Load capacity (F max)

4600 kg

Nominal diameter

36 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information