Ring nut DIN 582, steel C15E, zinc-plated, blue passivated (A2K)
DIN 582 steel C15E zinc plated
NUT-EYE-FACADECNST-C15E-(A2K)-M16/25
Art.-no.
039501625
EAN 4024835087452
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d) | M16 |
Internal diameter (d1) | 25 mm |
Außendurchmesser (d2) | 45 mm |
Diameter of contact surface (d3) | 25 mm |
Werkstoff | Case hardening steel, 1.1141, C15E |
Oberfläche | Zinc plated |
Load capacity (F max) | 700 kg |
Nominal diameter | 16 mm |
RoHS-compliant | Yes |