Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)
NUT-EYE-DIN582-C15E-(A3C)-FORGED-M16
Art.-no. 039599916
EAN 4045727851838
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M16 |
Internal diameter (d1) | 35 mm |
Outer diameter (d2) | 63 mm |
Diameter of contact surface (d3) | 35 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated yellow |
Load capacity (F max) | 700 kg |
Nominal diameter | 16 mm |
RoHS-compliant | No |
