Welcome to Würth Slowakia For trade customers only

Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)

NUT-EYE-DIN582-C15E-(A3C)-FORGED-M24

Art.-no. 039599924

EAN 4047376746183

Price for selected packaging unit
Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)

Art.-no. 039599924

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M24

Internal diameter (d1)

50 mm

Outer diameter (d2)

90 mm

Diameter of contact surface (d3)

50 mm

Material

Case hardening steel, 1.1141, C15E

Surface

Zinc plated yellow

Load capacity (F max)

1800 kg

Nominal diameter

24 mm

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information