Ring nut DIN 582, steel C15E, zinc-plated yellow (A3C)
NUT-EYE-DIN582-C15E-(A3C)-FORGED-M8
Art.-no. 03959998
EAN 4045727851814
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M8 |
Internal diameter (d1) | 20 mm |
Outer diameter (d2) | 36 mm |
Diameter of contact surface (d3) | 20 mm |
Material | Case hardening steel, 1.1141, C15E |
Surface | Zinc plated yellow |
Load capacity (F max) | 140 kg |
Nominal diameter | 8 mm |
RoHS-compliant | No |
