Ring nut QC 8
Eye nut steel GK8 painted
NUT-EYE-8-M24
Art.-no. 516213124
EAN 4054458652539
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be screwed on by hand
- Safety factor 4
- Quality class 8
- Painted red
| Art. no. | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| 1 chain | 2 chains | 2 chains | 3/4 chains | |||
| 5162 131 6 | 0.4 t | 0.8 t | 0.14 t | 0.1 t | 0.2 t | 0.14 t |
| 5162 131 8 | 0.8 t | 1.6 t | 0.28 t | 0.2 t | 0.4 t | 0.28 t |
| 5162 131 10 | 1 t | 2 t | 0.35 t | 0.25 t | 0.5 t | 0.35 t |
| 5162 131 12 | 1.6 t | 3.2 t | 0.56 t | 0.4 t | 0.8 t | 0.56 t |
| 5162 131 14 | 3 t | 6 t | 1 t | 0.75 t | 1.5 t | 1 t |
| 5162 131 16 | 4 t | 8 t | 1.4 t | 1 t | 2 t | 1.4 t |
| 5162 131 18 | 5 t | 10 t | 1.8 t | 1.25 t | 2.5 t | 1.8 t |
| 5162 131 20 | 6 t | 12 t | 2.1 t | 1.5 t | 3 t | 2.1 t |
| 5162 131 24 | 8 t | 16 t | 2.8 t | 2 t | 4 t | 2.8 t |
| 5162 131 27 | 10 t | 20 t | 3.5 t | 2.5 t | 5 t | 3.5 t |
| 5162 131 30 | 12 t | 24 t | 4.3 t | 3 t | 6 t | 4.2 t |
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M24 |
Height (h1) | 90 mm |
Ring thickness (s1) | 20 mm |
Internal diameter (d2) | 50 mm |
Diameter of contact surface (d4) | 50 mm |
Outer diameter (d3) | 90 mm |
Collar height (h2) | 20 mm |
Material | Steel |
Max. torque | 230 Nm |
Product weight (per item) | 750.000 g |





