Welcome to Würth Slowakia For trade customers only

Ring screw A2 stainless steel, plain

Stainless steel A2 metric thread
SCREYE-A2-M4X40

Art.-no. 023960440

EAN 4053479008967

Price for selected packaging unit
Ring screw A2 stainless steel, plain

Art.-no. 023960440

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

40 mm

Internal diameter (d4)

6 mm

Material

Stainless steel A2