Ring screw A2 stainless steel, plain
Stainless steel A2 metric thread
SCREYE-A2-M6X50
Art.-no. 023960650
EAN 4053479009049
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 50 mm |
Internal diameter (d4) | 10 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
