Welcome to Würth Slowakia For trade customers only

Ring screw A2 stainless steel, plain

SCREYE-A2-M6X60

Art.-no. 023960660

EAN 4053479009056

Price for selected packaging unit
Ring screw A2 stainless steel, plain

Art.-no. 023960660

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Please take note of the information in the installation instructions prior to use!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M6

Length (l1)

60 mm

Internal diameter (d4)

10 mm

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information