Ring screw A2 stainless steel, plain
Stainless steel A2 metric thread
SCREYE-A2-M8X60
Art.-no. 023960860
EAN 4049557571928
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Please take note of the information in the installation instructions prior to use!
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 60 mm |
Internal diameter (d4) | 12 mm |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
