Ring screw With metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread
SCREYE-(A2K)-M10X80
Art.-no.
023461080
EAN 4053479285245
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 82 mm |
Thread length (metric thread) | 80 mm |
Shank diameter (d2) | 8.9 mm |
Outer diameter (d3) | 31.6 mm |
Internal diameter (d4) | 14 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 100 kg |