Welcome to Würth Slowakia For trade customers only

Ring screw With metric thread, zinc-plated steel, blue passivated (A2K)

Steel zinc plated metric thread
SCREYE-(A2K)-M3X10

Art.-no. 023460310
EAN 4050642384958

Price for selected packaging unit
Ring screw With metric thread, zinc-plated steel, blue passivated (A2K)

Art.-no. 023460310

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M3

Length (l1)

10 mm

Thread length (metric thread)

9 mm

Shank diameter (d2)

2.6 mm

Outer diameter (d3)

10 mm

Internal diameter (d4)

5 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

7.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information