Ring screw With metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread
SCREYE-(A2K)-M8X20
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 21 mm |
Thread length (metric thread) | 20 mm |
Shank diameter (d2) | 7.0 mm |
Outer diameter (d3) | 26 mm |
Internal diameter (d4) | 12 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 50 kg |
Datasheets(X)
CAD data (available after login)