Ring screw with metric thread, zinc-plated steel, blue passivated (A2K)
Steel zinc plated metric thread
SCREYE-(A2K)-M4X25
Art.-no. 023460425
EAN 4053479008578
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 26 mm |
Thread length (metric thread) | 25 mm |
Shank diameter (d2) | 3.5 mm |
Outer diameter (d3) | 13 mm |
Internal diameter (d4) | 6 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Max. load-carrying capacity | 12.5 kg |
