Rivet for brake and clutch discs DIN 7338 type B, copper
DIN 7338 shape B, copper-plated
RIV-MHD-DIN7338-CU-B-4X12
Art.-no. 0925100412
EAN 4045727569764
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Internal diameter (d2) | 2.7 mm |
Length (l1) | 12 mm |
Head diameter (dk) | 7.5 mm |
Head height (k1) | 1 mm |
Material | Copper |
Surface | Plain |
Form | B |
Product weight (per item) | 1.360 g |
Shaft length (e) | 2 mm |
Min. internal depth (t) | 4 mm |
Wall thickness (s) | 0.65 mm |
DIN | 7338 |
