Rivet for brake and clutch discs
DIN 7338 shape B, copper-plated
RIV-MHD-DIN7338-CU-B-3X8
Art.-no.
0925100308
EAN 4045727431665
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7338 shape B, copper
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 1.7 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 0.8 mm |
Material | Copper |
Surface | Plain |
Form | B |
Product weight (per item) | 0.532 g |
Shaft length (e) | 1.5 mm |
Min. internal depth (t) | 3.5 mm |
Wall thickness (s) | 0.65 mm |
DIN | 7338 |