Welcome to Würth Slowakia For trade customers only

Rivet for brake and clutch discs

DIN 7338 shape B, copper-plated
RIV-MHD-DIN7338-CU-B-5X15

Art.-no. 0925100515
EAN 4065745451902

Price for selected packaging unit
Rivet for brake and clutch discs

Art.-no. 0925100515

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7338 shape B, copper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

5 mm

Internal diameter (d2)

3.5 mm

Length (l1)

15 mm

Head diameter (dk)

9.5 mm

Head height (k1)

1 mm

Material

Copper

Surface

Plain

Form

B

Product weight (per item)

2.500 g

Shaft length (e)

2.5 mm

Min. internal depth (t)

4 mm

Wall thickness (s)

0.75 mm

DIN

7338

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information