Rivet for brake and clutch linings
DIN 7338 shape C1, copper-plated
RIV-MHD-DIN7338-CU-C1-3X8
Art.-no. 0925160308
EAN 4045727864296
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7338 shape C1, copper
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 1.7 mm |
Length (l1) | 8 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 0.8 mm |
Material | Copper |
Surface | Plain |
Form | C1 |
Product weight (per item) | 0.421 g |
Shaft length (e) | 1.5 mm |
Min. internal depth (t) | 3.5 mm |
Wall thickness (s) | 0.5 mm |
DIN | 7338 |
