Welcome to Würth Slowakia For trade customers only

Rivet for brake and clutch linings

DIN 7338 shape C1, copper-plated
RIV-MHD-DIN7338-CU-C1-8X35

Art.-no. 0925160835
EAN 4024835710121

Price for selected packaging unit
Rivet for brake and clutch linings

Art.-no. 0925160835

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7338 shape C1, copper
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

8 mm

Internal diameter (d2)

6 mm

Length (l1)

35 mm

Head diameter (dk)

15.5 mm

Head height (k1)

1.2 mm

Material

Copper

Surface

Plain

Form

C1

Product weight (per item)

9.038 g

Shaft length (e)

4 mm

Min. internal depth (t)

8 mm

Wall thickness (s)

1.2 mm

DIN

7338

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information