Welcome to Würth Slowakia For trade customers only

Rivet nuts with countersunk head, assortment

RIV-NUT-SYSKO-CS-ALU-PLIERS-505PCS

Art.-no. 5964094804

EAN 4058794219203

Price for selected packaging unit
Rivet nuts with countersunk head, assortment

Art.-no. 5964094804

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

505 pieces in system case 4.4.1. Aluminium, M4–M8

Assortment of 505 pieces


  • 1 rivet nut pliers

  • 1 thread mandrel each in sizes M4/M5/M6/M8

  • 100 M4 rivet nuts (1.5-3.5 mm)

  • 100 M5 rivet nuts (1.5-4.0 mm)

  • 200 M6 rivet nuts (1.5-4.5 mm)

  • 100 M8 rivet nuts (1.5-4.5 mm)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

505 PCS

Material

Aluminium

Rivet nuts with countersunk head, assortment including:
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M8

Description:
M8
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
Rivet nut with countersunk head
100 x
Rivet nut with countersunk head

NUT-RIV-CS-ALU-(1,5-4,5)-11X19,0-M8

Description:
M8 Length: 19 mm
With countersunk head, aluminium
Quantity: 100 x
1 x
System box

SYSBOX-2.2.1.-RED

Description:
System dimensions: 2.2.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
1 x
Rivet nut pliers

PLIERS-MANRIV-F.RIVNUT-(D3MM-8MM)

Description:
Min./max. diameter of rivet-nut thread: 3-8 mm
Hand rivet tool with nozzle quick-change system for use with M3 to M8 rivet nuts (limitations in the M8 range)
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M4

Description:
M4
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M5

Description:
M5
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
1 x
Thread mandrel with nozzle

THRMNDRL-(F.0917101)-NOZ-PANHD-M6

Description:
M6
For all rivet nuts with round pan head and countersunk head of article prefix number 0948
Quantity: 1 x
Rivet nut with countersunk head
100 x
Rivet nut with countersunk head

NUT-RIV-CS-ALU-(1,5-3,5)-6X11,5-M4

Description:
M4 Length: 12 mm
With countersunk head, aluminium
Quantity: 100 x
Rivet nut with countersunk head
100 x
Rivet nut with countersunk head

NUT-RIV-CS-ALU-(1,5-4)-7X13-M5

Description:
M5 Length: 13.5 mm
With countersunk head, aluminium
Quantity: 100 x
Rivet nut with countersunk head
200 x
Rivet nut with countersunk head

NUT-RIV-CS-ALU-(1,5-4,5)-9X17-M6

Description:
M6 Length: 17 mm
With countersunk head, aluminium
Quantity: 200 x
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
Width x depth x height (external dimension): 370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
2 x
System box

SYSBOX-1.1.1.-RED

Description:
System dimensions: 1.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 2 x
1 x
System box

SYSBOX-2.1.1.-RED

Description:
System dimensions: 2.1.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
1 x
System box

SYSBOX-2.4.1.-RED

Description:
System dimensions: 2.4.1
A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.
Quantity: 1 x
System box separating element
1 x
System box separating element

PRTIONELMNT-F.SYSBOX-SLV-H54-W110

Description:
110 x 15 x 45 mm
For customising the division in system boxes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information