Rock Low S3 ESD safety shoe
Safety shoe S3 ROCK ESD
SHOE ROCK ESD S3 BLACK 37
Art.-no. M418156037
EAN 4065746001168
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Classic S3 safety shoe made of leather with metal toe cap and penetration-resistant midsole. Reflective strip at the heel for increased safety
- Water-repellent smooth leather, reflective elements
- Fabric lining, heel lining made from abrasion-resistant microfibre
- Steel protective toe cap and penetration-resistant midsole
- SRC PU outsole, width 11
- German Social Accident Insurance (DGUV) 112-191/Austrian Standard (ÖNORM) Z1259, ESD
- Approx. 620 g/shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 37 |
Material of shoes upper | Full leather |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Steel |
Shoe size UK | 4 |