Welcome to Würth Slowakia For trade customers only

Rod lashing rail

LASHRL-VEH-ROD-ZSS1495

Art.-no. 096380 256

EAN 4038898487623

Price for selected packaging unit
Rod lashing rail

Art.-no. 096380 256

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fitting to vehicle walls or vehicle interior equipment
  • Quick check-in function

  • With rubber edge protection

  • Made of aluminium

  • Includes mounting kit
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

ZSS1495

Width

43 mm

Height

25.5 mm

Length

1495 mm

Product weight (per item)

1.400 kg

Colour

Aluminium silver, Black

Material

Aluminium-plastic

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover caps for aluminium airline lashing rails

COVCAP-F.ANCRL-KES01

To protect against sharp edges
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information