Rolled hinge shape C square
CABHNGE-ANGL-(SHAPE-C)-ST-(ZN)-40X40
Art.-no. 0688401132
EAN 4056807182148
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hinge for fitting with riveted pin
Notice
Delivery without fastening screws!
Product information
Datasheets(X)
Application area
For small doors, boxes, flaps, etc.
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 40 mm |
Width (B) | 40 mm |
Roll diameter (R) | 4.3 mm |
Material thickness (M) | 0.9 mm |
Surface | Zinc plated |
Screw diameter | 2.5 mm |
Number of drill holes | 4 PCS |
Standards | DIN 7954 |
