Rolled hinge with loose pin, square
HNGE-ROLLED-LOOSE-PIN-ST-(ZN)-50X50MM
Art.-no. 0688401182
EAN 4056807311623
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Square, lift-off hinge
Notice
Delivery without fastening screws.
Product information
Datasheets(X)
Application area
For small doors, boxes, flaps etc.
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 50 mm |
Width (B) | 50 mm |
Roll diameter (R) | 7.5 mm |
Stud diameter (S) | 4.5 mm |
Material thickness (M) | 1.5 mm |
Surface | Zinc plated |
Screw diameter | 4.0 mm |
Number of drill holes | 4 PCS |
