Roller partial extension
Roller partial extension
GUID-SP-ECO-30KG-R9010-NL350MM
Art.-no.
F080073988
EAN 9007181029128
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Overlying installation
Parallel self-closing from 60 mm
Drawer closes safely
Edge clearance
Drawer rails are in precise alignment with the base
Clearance of screw heads within the cabinet rail
Rollers run safely
Double stopper
Stops safely when opened
Product information
Datasheets(X)
Nominal length | 350 mm |
Colour | Pure white RAL 9010 |
Load capacity | 30 kg |
Opening/closing system | From 60 mm parallel self-close |
Material | Steel |
Design | Loose |
Minimum installation depth | 350 mm |
Extension loss in locked state | 73 mm |
Extension loss | 90 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!