Welcome to Würth Slowakia For trade customers only

Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets

Roller shutter system vert. inst. box, 25 mm slats
FRNROLLSHTR-ALU-500/1500/25MM

Art.-no. 0684903051
EAN 4048539544493
Price for selected packaging unit
Roller shutter system vertical installation box For top-mounted cabinets and wall cabinets

Art.-no. 0684903051

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 25 mm slats

  • Spring shaft for high-quality weight compensation

  • Roller shutter runs, opens and closes very easily

  • With 19-mm-thick side panels, the joints are 2.5 mm wide

  • Material/surface: high-quality plastic and real aluminium components, coated with elegant aluminium banding in stainless steel look or aluminium surface

  • High-quality appearance

  • Flush surface

  • Large element roller shutter

  • Minimum installation depth 305 mm


Roller shutter installation box


  • Quick and easy installation

  • Robust, minimal space requirements
Notice

Delivery time: approx. 10 working days

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic/aluminium

Surface

Anodised

Colour

Silver coloured

Fin width

25 mm

Cabinet width

500 mm

Min. cabinet height

1000 mm

Max. cabinet height

1500 mm

Installation depth

305 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Guide rail For vertical installation box roller shutter systems with 25/25 mm slats

GUIDRL-F.FRNROLLSHTR-ALU-500-600-1500

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information