Welcome to Würth Slowakia For trade customers only

Roof construction screw

Roof construction screw concrete TX-drive
SCR-HEX-FLG-CONC-TX30-(DPS)-7,5X42

Art.-no. 021717542

EAN 4038898980056

Price for selected packaging unit
Roof construction screw

Art.-no. 021717542

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Case-hardened steel, special coating according to UEatc guidelines, TX drive. Fastening of roof rails and non-slip insulating materials on concrete > C 20/25, < C 35/45 (> B 25, < B 45)

For use with conventional drivers

Proof of Performance
  • Tested in accordance with DIN 50018 — 15 cycles Kesternich

  • Tested according to DIN 50021 salt spray mist test
Notice

An impact screwdriver should be used for a screw-in depth of > 50 mm.



Warranty lodged with the ZVDH (Roofing Trade Association).



Attachment hardware length= roof structure + minimum screw-in depth


  • Minimum screw-in depth in concrete: 30 mm

  • Drilling dia.: 6 mm
Application area

1. Roof-waterproofing sheeting


2. Insulation material


3. Load-bearing structures (concrete)

Screw-in depthmmRecommended tensile load with 5 times increased safety
Without rotary percussion300.56 kN
Without rotary percussion401.42 kN
Without rotary percussion501.55 kN
With rotary percussion300.53 kN
With rotary percussion401.23 kN
With rotary percussion501.49 kN
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Concrete

Nominal diameter (d1)

7.5 mm

Length (l1)

42 mm

Head diameter (d2)

10 mm

Head height (k1)

3.0 mm

Head type

Countersunk head 60 degree

Thread type

Self-tapping screw thread

Thread length (tapping screw thread) (l2)

37 mm

Material

Steel

Surface

Flake zinc silver

Internal drive

TX30

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information