Roof construction screw
Roof construction screw concrete HEX-drive
SCR-HEX-FLG-CONC-WS8-(DPS)-7,5X100
Art.-no. 0217175100
EAN 4038898980315
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel case hardened, special coating according to UEatc guidelines, hex drive. Fastening of roof rails and non-slip insulating materials on concrete > C 20/25, < C 35/45 (> B 25, < B 45)
For use with conventional drivers
Proof of Performance
- Tested in accordance with DIN 50018 — 15 cycles Kesternich
- Tested according to DIN 50021 salt spray mist test
Notice
An impact screwdriver should be used for a screw-in depth of > 50 mm.
Warranty lodged with the ZVDH (Roofing Trade Association).
Attachment hardware length= roof structure + minimum screw-in depth
- Minimum screw-in depth in concrete: ≥ 30 mm
- Bore
: 6 mm
Application area
1. Roof-waterproofing sheeting
2. Insulation material
3. Load-bearing structures (concrete)
| Screw-in depth | mm | Recommended tensile load with 5 times increased safety |
| Without rotary percussion | 30 | 0.56 kN |
| Without rotary percussion | 40 | 1.42 kN |
| Without rotary percussion | 50 | 1.55 kN |
| With rotary percussion | 30 | 0.53 kN |
| With rotary percussion | 40 | 1.23 kN |
| With rotary percussion | 50 | 1.49 kN |
Product information
Datasheets(X)
CAD data (available after login)
Application area
Concrete
![]() | |
Nominal diameter (d1) | 7.5 mm |
Length (l1) | 100 mm |
Head diameter (d2) | 10 mm |
Head height (k1) | 4.35 mm |
Head type | Hexagon head with collar |
Thread type | Self-tapping screw thread |
Thread length (tapping screw thread) (l2) | 67 mm |
Material | Steel |
Surface | Flake zinc silver |
