Roof hook Aluminium (EN-AW-6082 T6)
Roof hook, aluminium, 9 mm hole in base
ROOFHOK-ALU-ADJ-PLT180X110-HO9-WS13
ZEBRA

Register now and access more than 125,000 products
Adjustable height and sides for flexibility
- Variable bar height in the roof batten area
- Laterally adjustable in the roof batten area
- Height adjustment of up to 20 mm in the rail area
Ribbing on the bracket
Optimum positive and friction locking
Fully pre-assembled
Mounting rail, 39 x 37 mm, 47 x 37 mm and 60 x 37 mm, can be attached to the roof hook without any preparatory work.
Maximum load values without resting on roof tiles
- Pressure parallel to roof surface: 0.7 kN
- Pressure perpendicular to roof surface: 1.5 kN
- Tensile force perpendicular to roof surface: -1.5 kN
We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, or 8 x 120 mm, A2 stainless steel, to attach each roof hook to the rafters
Datasheets(X)
Base hole diameter | 9 mm |
Material | Aluminium |
Surface | Plain |
Baseplate width | 110 mm |
Baseplate length | 180 mm |
Adjustment range | 145 mm |
Product weight (per item) | 635.000 g |
Bar height | 40 - 51 mm |
Required number of wood screws | 2 PCS |
Material number | Aluminium, EN-AW-6082 T6 |