Roof hook Beaver tail
Roof hook single lap
ROOFHOK-ZEBRA-A2-CROWNTILE-30X5MM-HO7
Art.-no. 086599510
EAN 4049557741697
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
A2 stainless steel
Notice
We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Use sheet metal beaver tail tiles to prevent the ingress of water.
Product information
Datasheets(X)
![]() | |
Elongated hole diameter | 11 mm |
Suitable for screw | M10 |
Base hole diameter | 11 mm |
Material | Stainless steel A2 |
Surface | Plain |
Product weight (per item) | 289.000 g |
Required number of wood screws | 2 PCS |
Bracket dimension | 30 x 5 mm |
Additional accessory | We recommend using two ASSYplus pan head wood screws, 8 x 100 mm, A2 stainless steel, to attach each roof hook to the rafters. Use sheet metal beaver tail tiles to prevent the ingress of water. |
