Roofing screw EUROFAST® EDS-BZT
Steel zinc flake silver EUROFAST EDS-BZT drill tip
SCR-HEX-(EDS-BZT-48120)-4,8X120
Art.-no.
0838448120
EAN 4038898951322
Price for selected packaging unit

Exclusively for trade customers
Register now and access more than 125,000 products
Fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
- Non-slip
- For use with retaining plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)
Notice
Fastener length on
- Trapezoidal steel surface = roof structure + min. 20 mm / ETA
- Wooden surface = roof structure + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 120 mm |
Drill tip length (lp) | 5 mm |
Head diameter (dk) | 10.5 mm |
Head height (dk) | 4.3 mm |
Head type | Hexagon washer head |
Shape of tip | Drilling tip |
Thread design | Partial thread with underhead thread |
Thread length (tapping screw thread) (l2) | 75 mm |
Drive type | Outer hexagon |
External drive (s1) | WS8 |
Max. material thickness to be drilled through | 2 x 1.5 mm |
Material | Steel, case-hardened |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |