Roofing screw EUROFAST® EDS-BZT
Steel zinc flake silver EUROFAST EDS-BZT drill tip
SCR-HEX-(EDS-BZT-48140)-4,8X140
Art.-no.
0838448140
EAN 4038898951360
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/141518.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
Fastening roof sheeting and insulation materials to trapezoidal steel sheets up to 2 x 1.25 mm and to wooden surfaces. Case-hardened steel
- Non-slip
- For use with retaining plates, shape: D (deep = 4.85 mm non-slip), XH (XtraHigh)
Notice
Fastener length on
- Trapezoidal steel surface = roof structure + min. 20 mm / ETA
- Wooden surface = roof structure + min. 30 mm
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 140 mm |
Drill tip length (lp) | 5 mm |
Head diameter (dk) | 10.5 mm |
Head height (dk) | 4.3 mm |
Head type | Hexagon washer head |
Shape of tip | Drilling tip |
Thread design | Partial thread with underhead thread |
Thread length (tapping screw thread) (l2) | 105 mm |
Drive type | Outer hexagon |
External drive (s1) | WS8 |
Max. material thickness to be drilled through | 2 x 1.5 mm |
Material | Steel, case-hardened |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Approval | ETA-06/0007 |