Welcome to Würth Slowakia For trade customers only

Roofing screw EUROFAST® Program

SCR-CS-UNI-(EFHD-63180)-6,3X180

Art.-no. 0838163180

EAN 4046777496383

Price for selected packaging unit
Roofing screw EUROFAST® Program

Art.-no. 0838163180

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for universal use on various surfaces, case-hardened steel

For use with retaining plates, shape: N, D, H, XH, TLK plastic funnel

Notice
  • Bore diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm


Fastener length on


  • trapezoidal steel sheet = structure strength + min. 20 mm

  • Aerated concrete = structure strength + min. 60 mm

  • Wood = structure support + screw-in depth min. 30 mm

  • Concrete = structure strength + screw-in depth min. 35 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The fastener is suitable for the use on trapezoidal steel sheet to 2 x 1.25 mm, wood, aerated concrete and concrete.

Material

Steel, case-hardened

Surface

Flake zinc silver

Max. material thickness for steel

2.5 mm

Nominal diameter (d1)

6.3 mm

Length (l1)

180 mm

Head diameter (dk)

8.1 mm

Head height (k1)

3 mm

Internal drive

TX25

RoHS-compliant

Yes

Suitable for use in the following materials

Concrete

Suitable for

Attachment of insulation and roof waterproofing

Approval

ETA-06/0007

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information