Welcome to Würth Slowakia For trade customers only

Roofing screw EUROFAST® Program

SCR-CS-UNI-(EFHD-63250)-6,3X250

Art.-no. 0838163250

EAN 4038898974048

Price for selected packaging unit
Roofing screw EUROFAST® Program

Art.-no. 0838163250

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Roofing screw for universal use on various surfaces, case-hardened steel

For use with retaining plates, shape: N, D, H, XH, TLK plastic funnel

Notice
  • Bore diameter = 5.0/5.5 mm (depending on the concrete quality)

  • Drill hole depth = fastener length + min. 10 mm


Fastener length on


  • trapezoidal steel sheet = structure strength + min. 20 mm

  • Aerated concrete = structure strength + min. 60 mm

  • Wood = structure support + screw-in depth min. 30 mm

  • Concrete = structure strength + screw-in depth min. 35 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The fastener is suitable for the use on trapezoidal steel sheet to 2 x 1.25 mm, wood, aerated concrete and concrete.

Material

Steel, case-hardened

Surface

Flake zinc silver

Head type

Pan head

Max. material thickness for steel

2.5 mm

Nominal diameter (d1)

6.3 mm

Length (l1)

250 mm

Head diameter (dk)

8.1 mm

Head height (k1)

3 mm

Internal drive

TX25

RoHS-compliant

Yes

Suitable for use in the following materials

Concrete

Suitable for

Attachment of insulation and roof waterproofing

Approval

ETA-23/0651

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information