Welcome to Würth Slowakia For trade customers only

Roofing screw

Steel zinc flake silver (DPS) hex head flange
SCR-HEX-FLG-(PB-HO)-WS8-(DPS)-6X120

Art.-no. 0217160120

EAN 4038898096979

Price for selected packaging unit
Roofing screw

Art.-no. 0217160120

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Case-hardened steel, special coating according to UEatc guidelines. Fastening of roof sheeting and non-slip insulating materials to wooden sub-structures, chipboard and aerated concrete, quality min. 3.3
  • Hexagon head with pressed-on washer

  • For use with conventional drivers (with depth stop)
Notice

Warranty lodged with the ZVDH (Roofing Trade Association).



With aerated concrete, on-site pull-out tests are required! Pull-out values for wood sub-structures in accordance with DIN 1052 or determined with pull-out tests.



Attachment hardware length= roof structure + minimum screw-in depth


  • Minimum screw-in depth in aerated concrete: 60 mm

  • Minimum screw-in depth in wood: 30 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wood/aerated concrete

Material

Steel

Surface

Flake zinc silver

Nominal diameter (d1)

6 mm

Length (l1)

120 mm

Thread length (tapping screw thread) (l2)

70 mm

Head diameter (d2)

10 mm

Head height (k1)

4.35 mm

Head type

Hexagon head with collar

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information