Roofing screw
Steel zinc flake silver (DPS) hex head flange
SCR-HEX-FLG-(PB-HO)-WS8-(DPS)-6X200
Art.-no. 0217160200
EAN 4038898097235
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Case-hardened steel, special coating according to UEatc guidelines. Fastening of roof sheeting and non-slip insulating materials to wooden sub-structures, chipboard and aerated concrete, quality min. 3.3
- Hexagon head with pressed-on washer
- For use with conventional drivers (with depth stop)
Notice
Warranty lodged with the ZVDH (Roofing Trade Association).
With aerated concrete, on-site pull-out tests are required! Pull-out values for wood sub-structures in accordance with DIN 1052 or determined with pull-out tests.
Attachment hardware length= roof structure + minimum screw-in depth
- Minimum screw-in depth in aerated concrete: >60 mm
- Minimum screw-in depth in wood: >30 mm
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wood/aerated concrete
![]() | |
Material | Steel |
Surface | Flake zinc silver |
Nominal diameter (d1) | 6 mm |
Length (l1) | 200 mm |
Thread length (tapping screw thread) (l2) | 70 mm |
Head diameter (d2) | 10 mm |
Head height (k1) | 4.35 mm |
Head type | Hexagon head with collar |
RoHS-compliant | Yes |
