Roofing screw pias® A2 stainless steel
pias stainless steel A2 plain with washer AW
SCR-DRLBIT-WSH15-A2-AW20-4,5X25
Art.-no. 0238000025
EAN 4038898509776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Vulcanised, high-quality EPDM sealing washer
Self-drilling pias® drill tip
- Centre-punching, drilling, thread cutting and screwing in one step
- Low contact pressure
- Optimum drilling performance
- Reduced time and effort
ASSY screw with AW drive
Product information
Datasheets(X)
Application area
For screwing sheet aluminium up to 2 mm thick onto wood substructures
![]() | |
Nominal diameter (d) | 4.5 mm |
Washer diameter (ds) | 15 mm |
Length (l1) | 25 mm |
Thread length (b) | 15 mm |
Material | Stainless steel A2 |
Surface | Plain |
Material of washer | Stainless steel A2 |
Surface of the washer | Plain |
Material of sealing washer | EPDM |
Nominal diameter x length x screw thread length | 4.5 x 25 x 15 mm |
Internal drive | AW20 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
