Welcome to Würth Slowakia For trade customers only

Roofing screw pias® A2 stainless steel

pias stainless steel A2 plain with washer AW
SCR-DRLBIT-WSH20-A2-AW20-4,5X25

Art.-no. 0238001025

EAN 4038898509820

Price for selected packaging unit
Roofing screw pias® A2 stainless steel

Art.-no. 0238001025

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Vulcanised, high-quality EPDM sealing washer

Self-drilling pias® drill tip


  • Centre-punching, drilling, thread cutting and screwing in one step

  • Low contact pressure

  • Optimum drilling performance

  • Reduced time and effort


ASSY screw with AW drive

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For screwing sheet aluminium up to 2 mm thick onto wood substructures

Nominal diameter (d)

4.5 mm

Washer diameter (ds)

20 mm

Length (l1)

25 mm

Thread length (b)

15 mm

Material

Stainless steel A2

Surface

Plain

Material of washer

Stainless steel A2

Surface of the washer

Plain

Material of sealing washer

EPDM

Nominal diameter x length x screw thread length

4.5 x 25 x 15 mm

Internal drive

AW20

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Roofing screw pias® A2 stainless steel

SCR-DRLBIT-WSH15-A2-AW20-4,5X25

Vulcanised, high-quality EPDM sealing washer
x 200 pcs
Plumbers sealing screw, colour

SCR-WSH15-A2-AW20-R8004-COBRWN-4,5X25

High-quality 2-component paint coating, abrasion-resistant and weather-resistant
x 100 pcs
Bottom clamp

FLBRKT-SST

For securing fittings such as verge boards, covings, flashings, chimney flashings and wall connections
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information