Roofing screw pias® with hexagon head and drill tip
SCR-HEX-FLG-WS8-(RUS)-4,8X100
Art.-no. 0217148100
EAN 4011231277044
Register now and access more than 125,000 products
Hexagon washer head
Corrosion resistance:
At least 15 Kesternich cycles
Datasheets(X)
- For fastening insulation and roof seals
- For use on trapezoidal steel profiles up to 1 x 1.5 mm/2 x 1.25 mm
![]() | |
Material | Steel |
Surface | Flake zinc |
Head type | Hexagon head |
Shape of tip | Drilling tip |
Drill tip length (lp) | 3.5 mm |
Max. material thickness for steel | 2.5 mm |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 100 mm |
Head diameter (dk) | 10 mm |
Screw-thread length with drill tip | 75 mm |
Thread type | Self-tapping screw thread |
Head height (k1) | 3.9 mm |
RoHS-compliant | Yes |
Suitable for | Attachment of insulation and roof waterproofing |
External drive (s1) | WS8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
