Welcome to Würth Slowakia For trade customers only

Roofing screw with hexagon head and drill tip

Silver zinc flake steel drill tip
SCR-HEX-FLG-WS8-(DPS)-4,8X100

Art.-no. 0217248100

EAN 4038898095637

Price for selected packaging unit
Roofing screw with hexagon head and drill tip

Art.-no. 0217248100

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Case-hardened steel, special coating according to UEAtc guidelines. For fastening roofing membranes and non-slip insulation materials to steel box-profile roofing sheets ≤ 2 x 1.5 mm
  • The underhead thread supports the load distribution disc in case of external stresses and therefore prevents the screw head from piercing the waterproof membranes

  • Hexagon head with pressed-on washer

  • For use with conventional drivers (with depth stop)
Notice
  • Non-slip only when used in conjunction with plate 021728240

  • Warranty lodged with the ZVDH (German Central Association of the Roofing Trade)

  • Fastener length = roof structure + 20 mm
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

100 mm

Drill tip length (lp)

5 mm

Head diameter (dk)

10 mm

Head height (dk)

4.45 mm

Head type

Hexagon head with collar

Shape of tip

Drilling tip

Thread design

Partial thread with underhead thread

Thread type

Self-tapping screw thread

Thread length (tapping screw thread) (l2)

60 mm

Drive type

Outer hexagon

External drive (s1)

WS8

Max. material thickness to be drilled through

2 x 1.5 mm

Material

Steel

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information