Rosette A4 stainless steel, plain
Stainless steel rosette A4
ROS-A4-3,5X9,0X2,0
Art.-no. 045500003
EAN 4056808793480
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
![]() | |
Internal diameter (d1) | 3.5 mm |
Outer diameter (d2) | 9 mm |
Height (h1) | 2 mm |
Material | Stainless steel A4 |
Surface | Plain |