Welcome to Würth Slowakia For trade customers only

Rotatable drop-in anchor For installing plastic windows in the reveal

Drop-in anchor for plastic windows
DROPINANC-F.SCHUECO/CT70-SHORT

Art.-no. 0479420002
EAN 4038898547426

Price for selected packaging unit
Rotatable drop-in anchor For installing plastic windows in the reveal

Art.-no. 0479420002

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Fast and simple installation of plastic windows in the reveal

  • Swivel anchors absorb thermal length changes in frame materials highly effectively
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For window installation in standard cases. Installation in the reveal.

Suitable for profile manufacturers

Schüco

Suitable for profile

Schüco CT 70, Schüco Corona CT 70 AS, Schüco Corona SI 82

Length x width x height (L1 x B1 x h)

150 x 25 x 1.25 mm

Claw length x claw height (L2 x h)

37.0 x 10.0 mm

Dowel hole diameter

8.5 mm

Surface

Zinc plated

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X25

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X30

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X35

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X40

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X50

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X60

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X70

Hardened, metallised
x 250 pcs
Steel nail with riveted washer and discontinuous longitudinal corrugation

NL-WSHHD-3,5X80

Hardened, metallised
x 250 pcs
Nail anchor W-ZND Type SK

DWL-SK-PLA-NL-Z3-(A1K)-20-8X60

For fastening squared timbers, laths, thin sheets and all components for recessed mounting. Wall plug body with countersunk head, nails zinc-plated steel
x 100 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information