Round arch profile with fabric
Round arch profile with mesh
RDARCPRFL-10X15CM-L2,5M
Art.-no.
0519522001
EAN 4052703470228
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For curved plaster edges
The continuous fabric along the profile makes it very tear-resistant
Product information
Datasheets(X)
Material of profile | PVC-U, impact resistant |
Building material class | E - Normally inflammable |
Ultraviolet resistance | Yes |
Resistance against | Weather |
Material of mesh | Fibre glass |
Side dimension of fabric | 10 x 15 cm |
Fabric type | ETICS fabric |
Fabric weight per m2 | 160 g |
Mesh size | 4 x 4 mm |
Length | 2.5 m |