Welcome to Würth Slowakia For trade customers only

Round button for expanders and tarpaulin cables up to a rope thickness of 8 mm

Round button
KNOB-ROUND-PLA-BLACK-D30MM

Art.-no. 0880930002
EAN 4062856072033

Price for selected packaging unit
Round button for expanders and tarpaulin cables up to a rope thickness of 8 mm

Art.-no. 0880930002

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for stretching cover nets with and without expander

  • Through hole 6 mm for rivets or screws
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA 6 - Polyamide

Colour

Black

Suitable for max. rope diameter

8 mm

Diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information