Round eyelet
Round eye
EYE-ROUND-ST-D16MM
Art.-no. 08802300
EAN 4011231808842
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For general tarpaulin bodies
![]() | |
Outer diameter (D) | 30 mm |
Internal diameter (d) | 16 mm |
Height (H) | 8.8 mm |
Material | Steel |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!