Round-head nail NK 700 With steel washer
Round-headed nail NK 700
NL-RDHD-NK700-DISC12MM-19MM
Register now and access more than 125,000 products
Length calculation for nails used on concrete surfaces:
Penetration depth (min. 25 mm/max. 40 mm) + thickness of component to be fastened = nail or shank length
Length calculation for nails used on steel surfaces (min. 5 mm thick):
Penetration depth (min. 8 mm/max. 12 mm) + thickness of component to be fastened = nail or shank length
Datasheets(X)
Universal nail for steel substructures and concrete substrates (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206
![]() | |
Material | Steel |
Surface | Zinc plated |
Shaft length (SL) | 19 mm |
Shank diameter (ds) | 3.7 mm |
Washer diameter (ØS) | 12 mm |
Head diameter (dk) | 5.6 mm |
Suitable for device type | Hilti DX 450, Hilti DX5 |