Round-headed strip nails, 21°
Steel plain resin-coated 21 degree in magazine
STRNL-RDHD-RESIN-3,1X70
Art.-no.
048133170
EAN 4024835756457
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, plastic bonded
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Studwork, false floors, trusses, prefabricated construction
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 70 mm |
Head diameter | 7 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head height | 1.2 mm |
Number per pallet | 160000 PCS |
RoHS-compliant | Yes |