Welcome to Würth Slowakia For trade customers only

Round-headed strip nails, 21°

STRNL-RDHD-RESIN-3,4X100

Art.-no. 0481334100

EAN 4024835938785

Price for selected packaging unit
Round-headed strip nails, 21°

Art.-no. 0481334100

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel, plastic bonded

Suitable for DSN 5090, 22°, art. no. 0703 542 0

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Studwork, false floors, trusses, prefabricated construction

Nominal diameter (d1)

3.4 mm

Length (l1)

100 mm

Head diameter

8.2 mm

Material

Steel

Surface

Plain

Design

Smooth and resin-coated

Head height

1.3 mm

Number per pallet

80000 PCS

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information