Round-headed strip nails, 21°
Steel yellow zinc-plated resin-coated 21° collated
STRNL-RDHD-RESIN-(A2C)-3,1X70
Art.-no.
048143170
EAN 4024835758567
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel zinc-plated yellow (A4C), resin-coated, plastic collated
Suitable for DSN 5090, 22°, art. no. 0703 542 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Studwork, false floors, trusses, prefab construction
![]() | |
Nominal diameter (d1) | 3.1 mm |
Length (l1) | 70 mm |
Head diameter | 7 mm |
Material | Steel |
Surface | Zinc plated yellow |
Design | Smooth and resin-coated |
Head height | 1.2 mm |
Number per pallet | 160000 PCS |