Round-headed strip nails, long, 21°
Steel plain resin-coated 21 degree long, collated
STRNL-RDHD-4,6X145
Art.-no. 0481346145
EAN 4024835756556
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Plain steel, resin-coated, plastic bonded
Suitable for DSN 160, art. no. 0703 560 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
Export and large box production, crate construction, disposable pallets, pre-fabricated house elements, cable drums, hut construction, attic construction, nailed truss production, static timber construction.
![]() | |
Nominal diameter (d1) | 4.6 mm |
Length (l1) | 145 mm |
Head diameter | 9.3 mm |
Material | Steel |
Surface | Plain |
Design | Smooth and resin-coated |
Head height | 1.3 mm |
Number per pallet | 35640 PCS |
RoHS-compliant | Yes |
